Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
End Type
Single Rod
Rod Diameter
5/8 in
Cylinder Bore Size
2 in
Actuator Material
Aluminum
Bore Code
B10
Seal Type Code
1
Port Size
3/8
Series
Econo-Ram II™
Magnetic Piston
No
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Mounting Style
MP1
Rod Material
Aluminum
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.26 lb
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Mounting Style Code
84
Base Wt.
2.4 lb
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Weight
7.08 LB
We're here for you
with Service Centers across the country - We have your back