Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Bumpers
Bumper on Cap End
Seal Material
Buna-N
Cylinder Bore Size
2 in
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
83
Port Size
3/8
Rod End Style
Female, Short
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Magnetic Piston
No
Actuator Material
Aluminum
Rod End Style Code
3
Bore Code
B10
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Weight per Inch
0.26 lb
Cylinder Material
Aluminum
Rod Material
Aluminum
Mounting Style
MP1
Base Wt.
2.4 lb
Seal Type Code
C
Cushions
Cushioned, Cap End
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Weight
3.18 LB
We're here for you
with Service Centers across the country - We have your back