Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Actuator Material
Aluminum
Cylinder Material
Aluminum
Cushions
Cushioned, Cap End
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Bore Code
B10
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
83
Magnetic Piston
No
Weight per Inch
0.26 lb
Port Type
NPTF
Seal Type Code
1
End Type
Single Rod
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Special - Specify
Port Size
3/8
Mounting Style
MP1
Rod End Style Code
0
Base Wt.
2.4 lb
Cylinder Bore Size
2 in
Seal Design
Buna-N Rubber
Rod End Thread
N/A
Weight
3.7 LB
We're here for you
with Service Centers across the country - We have your back