Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Rod Diameter
5/8 in
Seal Material
Buna-N
Cylinder Bore Size
2 in
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
72
Seal Design
Buna-N Rubber
Port Size
3/8
Weight per Inch
0.5 lb
Actuator Material
Aluminum
Cylinder Material
Aluminum
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Trunnion
Rod Material
Aluminum
Port Type
NPTF
Bore Code
B10
Cushions
Cushioned, Both Ends
Rod End Style Code
0
Rod End Style
Special - Specify
Rod End Thread
N/A
End Type
Single Rod
Mounting Style
MT1
Bumpers
w/o Bumpers
Base Wt.
2.4 lb
Magnetic Piston
No
Weight
3.4 LB
We're here for you
with Service Centers across the country - We have your back