Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Actuator Material
Aluminum
Mounting Style
MP4
Cylinder Material
Aluminum
Port Type
NPTF
End Type
Single Rod
Mounting Style Description
Detachable Pivot Eye
Rod End Style Code
4
Seal Type Code
1
Rod Material
Aluminum
Rod End Thread
1/2-20
Magnetic Piston
No
Rod End Style
Male, Intermediate
Port Location
12 O'clock on Each End (Standard)
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Base Wt.
2.4 lb
Cylinder Bore Size
2 in
Mounting Style Code
68
Weight per Inch
0.32 lb
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Bore Code
B10
Rod Diameter
5/8 in
Weight
7.6 LB
We're here for you
with Service Centers across the country - We have your back