Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Rod End Style Code
2
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Cylinder Bore Size
2 in
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Port Size
3/8
Port Type
NPTF
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Rod Diameter
5/8 in
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Weight per Inch
0.32 lb
End Type
Single Rod
Base Wt.
2.4 lb
Bore Code
B10
Mounting Style Code
68
Mounting Style
MP4
Seal Material
Buna-N
Mounting Style Description
Detachable Pivot Eye
Series
Econo-Ram II™
Weight
7.52 LB
We're here for you
with Service Centers across the country - We have your back