Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Mounting Style Description
Detachable Pivot Eye
Rod End Style Code
2
Seal Type Code
1
Rod End Thread
7/16-20
Mounting Style
MP4
Base Wt.
2.4 lb
End Type
Single Rod
Mounting Style Code
68
Rod Diameter
5/8 in
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Weight per Inch
0.32 lb
Bore Code
B10
Cylinder Material
Aluminum
Port Size
3/8
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod Material
Aluminum
Actuator Material
Aluminum
Cylinder Bore Size
2 in
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Port Type
NPTF
Weight
6.4 LB
We're here for you
with Service Centers across the country - We have your back