Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style Code
65
Mounting Style Description
Detachable Pivot Eye
Rod End Thread
1/2-20
Cushions
Noncushioned
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Seal Design
Viton
Series
Econo-Ram II™
Mounting Style
MP4
Seal Type Code
2
Rod Material
Aluminum
Cylinder Bore Size
2 in
Seal Material
Viton
Rod End Style
Male, Intermediate
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Weight per Inch
0.32 lb
Rod End Style Code
4
Base Wt.
2.4 lb
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Bore Code
B10
Weight
3.04 LB
We're here for you
with Service Centers across the country - We have your back