Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Bore Code
B10
Mounting Style
MP4
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Port Size
3/8
Rod Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Intermediate
Rod End Thread
1/2-20
Magnetic Piston
No
Mounting Style Description
Detachable Pivot Eye
Lube Specification
Non Lube Design
Seal Material
Viton
Cylinder Material
Aluminum
Base Wt.
2.4 lb
Cushions
Noncushioned
Port Type
NPTF
Seal Design
Viton
Seal Type Code
2
Weight per Inch
0.32 lb
End Type
Single Rod
Series
Econo-Ram II™
Mounting Style Code
65
Cylinder Bore Size
2 in
Rod End Style Code
4
Port Location
12 O'clock on Each End (Standard)
Weight
2.72 LB
We're here for you
with Service Centers across the country - We have your back