Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Mounting Style
MP4
Weight per Inch
0.32 lb
Rod Material
Aluminum
Seal Type Code
2
Mounting Style Code
65
Rod End Style
Male, Small
Mounting Style Description
Detachable Pivot Eye
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod Diameter
5/8 in
Bore Code
B10
Rod End Style Code
2
Cylinder Bore Size
2 in
Actuator Material
Aluminum
Seal Design
Viton
Bumpers
w/o Bumpers
Series
Econo-Ram II™
Seal Material
Viton
Rod End Thread
7/16-20
Magnetic Piston
No
Port Type
NPTF
Cushions
Noncushioned
Base Wt.
2.4 lb
Port Size
3/8
End Type
Single Rod
Weight
3.68 LB
We're here for you
with Service Centers across the country - We have your back