Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Tie Rods, Extended Head End
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Mounting Style
MX3
Lube Specification
Non Lube Design
Rod Material
Aluminum
Seal Type Code
1
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Port Size
3/8
End Type
Single Rod
Cylinder Bore Size
2 in
Port Type
NPTF
Rod End Thread
7/16-20
Actuator Material
Aluminum
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Mounting Style Code
64
Base Wt.
2.4 lb
Seal Material
Buna-N
Rod End Style
Male, Small
Weight per Inch
0.35 lb
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Weight
3.28 LB
We're here for you
with Service Centers across the country - We have your back