Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
N/A
Cylinder Bore Size
2 in
Mounting Style Description
Tie Rods, Extended Head End
Seal Material
Buna-N
Bore Code
B10
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Bumpers
w/o Bumpers
Mounting Style
MX3
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Mounting Style Code
61
Actuator Material
Aluminum
End Type
Single Rod
Magnetic Piston
No
Port Size
3/8
Cushions
Noncushioned
Rod Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
0.35 lb
Rod End Style Code
0
Rod Diameter
5/8 in
Base Wt.
2.4 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Special - Specify
Seal Type Code
1
Seal Design
Buna-N Rubber
Weight
3.8 LB
We're here for you
with Service Centers across the country - We have your back