Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Mounting Style
MX3
Rod Material
Aluminum
Seal Material
Buna-N
Base Wt.
2.4 lb
Mounting Style Description
Tie Rods, Extended Head End
End Type
Single Rod
Mounting Style Code
61
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod End Style
Special - Specify
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Port Size
3/8
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Rod End Thread
N/A
Cushions
Noncushioned
Cylinder Bore Size
2 in
Bore Code
B10
Weight per Inch
0.35 lb
Magnetic Piston
No
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style Code
0
Weight
3.28 LB
We're here for you
with Service Centers across the country - We have your back