Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Weight per Inch
0.35 lb
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod End Style Code
4
Mounting Style Code
60
Series
Econo-Ram II™
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Bore Code
B10
Rod Diameter
5/8 in
Rod End Style
Male, Intermediate
Mounting Style
MX2
Port Type
NPTF
Mounting Style Description
Tie Rods, Extended Cap End
Base Wt.
2.4 lb
Lube Specification
Non Lube Design
Seal Type Code
1
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Cushions
Cushioned, Both Ends
Rod End Thread
1/2-20
Magnetic Piston
No
Weight
5.9 LB
We're here for you
with Service Centers across the country - We have your back