Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
Seal Type Code
1
End Type
Single Rod
Bore Code
B10
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Port Type
NPTF
Rod End Thread
7/16-20
Mounting Style Description
Tie Rods, Extended Both Ends
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Base Wt.
2.4 lb
Mounting Style
MX1
Weight per Inch
0.35 lb
Cylinder Bore Size
2 in
Rod Material
Aluminum
Seal Material
Buna-N
Magnetic Piston
No
Rod End Style Code
2
Actuator Material
Aluminum
Mounting Style Code
56
Port Size
3/8
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Weight
5.2 LB
We're here for you
with Service Centers across the country - We have your back