Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Mounting Style Code
56
Mounting Style Description
Tie Rods, Extended Both Ends
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Rod End Style
Special - Specify
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Port Size
3/8
Mounting Style
MX1
Rod End Thread
N/A
Magnetic Piston
No
Rod Material
Aluminum
Rod End Style Code
0
Lube Specification
Non Lube Design
Base Wt.
2.4 lb
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Seal Material
Buna-N
Seal Type Code
1
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Port Type
NPTF
Weight per Inch
0.35 lb
Rod Diameter
5/8 in
Weight
3.45 LB
We're here for you
with Service Centers across the country - We have your back