Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Rod Diameter
5/8 in
Magnetic Piston
No
Weight per Inch
0.76 lb
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Bore Code
B10
Seal Material
Buna-N
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
End Type
Single Rod
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Rectangular Flange
Mounting Style Code
28
Cylinder Material
Aluminum
Port Type
NPTF
Rod Material
Aluminum
Mounting Style
MF2
Base Wt.
2.4 lb
Weight
6.2 LB
We're here for you
with Service Centers across the country - We have your back