Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
Magnetic Piston
No
Mounting Style Code
25
Cylinder Material
Aluminum
Cushions
Noncushioned
Port Type
NPTF
Mounting Style Description
Cap Rectangular Flange
Rod End Style Code
3
Seal Type Code
1
Base Wt.
2.4 lb
Actuator Material
Aluminum
Series
Econo-Ram II™
Cylinder Bore Size
2 in
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Rod End Style
Female, Short
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Mounting Style
MF2
End Type
Single Rod
Bore Code
B10
Rod Material
Aluminum
Weight per Inch
0.76 lb
Weight
6.2 LB
We're here for you
with Service Centers across the country - We have your back