Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod End Thread
7/16-20
Base Wt.
2.4 lb
Rod Material
Aluminum
Cylinder Bore Size
2 in
Port Type
NPTF
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Weight per Inch
0.76 lb
Bore Code
B10
Lube Specification
Non Lube Design
Mounting Style Description
Head Rectangular Flange
Rod End Style
Female, Short
Rod End Style Code
3
End Type
Single Rod
Rod Diameter
5/8 in
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Magnetic Piston
No
Actuator Material
Aluminum
Mounting Style Code
24
Mounting Style
MF1
Seal Material
Buna-N
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Seal Type Code
1
Weight
4.68 LB
We're here for you
with Service Centers across the country - We have your back