Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Seal Type Code
1
Weight per Inch
0.76 lb
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Rod Diameter
5/8 in
Port Size
3/8
Base Wt.
2.4 lb
Rod End Style Code
2
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Head Rectangular Flange
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
End Type
Single Rod
Mounting Style Code
24
Rod End Style
Male, Small
Port Type
NPTF
Bore Code
B10
Series
Econo-Ram II™
Seal Material
Buna-N
Magnetic Piston
No
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style
MF1
Weight
14.56 LB
We're here for you
with Service Centers across the country - We have your back