Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Head Rectangular Flange
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod End Style
Male, Small
Weight per Inch
0.76 lb
Base Wt.
2.4 lb
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Type
NPTF
Bore Code
B10
Seal Material
Buna-N
Series
Econo-Ram II™
Cylinder Bore Size
2 in
Rod Diameter
5/8 in
Magnetic Piston
No
Lube Specification
Non Lube Design
Rod Material
Aluminum
Port Size
3/8
Mounting Style
MF1
Bumpers
w/o Bumpers
Rod End Thread
7/16-20
Actuator Material
Aluminum
Seal Type Code
1
Seal Design
Buna-N Rubber
Mounting Style Code
24
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back