Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Port Type
NPTF
Rod End Style Code
4
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Bore Code
B10
Mounting Style Description
Head Rectangular Flange
Series
Econo-Ram II™
Rod Material
Aluminum
Mounting Style
MF1
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Base Wt.
2.4 lb
Seal Design
Buna-N Rubber
Cushions
Cushioned, Cap End
Actuator Material
Aluminum
Cylinder Bore Size
2 in
Bumpers
w/o Bumpers
Magnetic Piston
No
Mounting Style Code
23
Weight per Inch
0.76 lb
Cylinder Material
Aluminum
Rod End Style
Male, Intermediate
End Type
Single Rod
Seal Material
Buna-N
Port Size
3/8
Rod End Thread
1/2-20
Weight
3.16 LB
We're here for you
with Service Centers across the country - We have your back