Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Head Rectangular Flange
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Port Type
NPTF
Rod End Thread
7/16-20
Cushions
Noncushioned
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Mounting Style Code
21
Cylinder Bore Size
2 in
Series
Econo-Ram II™
Base Wt.
2.4 lb
Port Size
3/8
Seal Type Code
1
Magnetic Piston
No
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Rod End Style
Male, Small
Seal Material
Buna-N
Mounting Style
MF1
Cylinder Style
Tie Rod, NFPA
Bore Code
B10
Weight per Inch
0.76 lb
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back