Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Rod Diameter
5/8 in
Port Type
NPTF
Magnetic Piston
No
Rod End Style Code
4
Rod End Style
Male, Intermediate
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Cylinder Bore Size
2 in
Seal Material
Buna-N
Rod Material
Aluminum
Series
Econo-Ram II™
Port Size
3/8
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Weight per Inch
0.65 lb
Mounting Style
MS7
Rod End Thread
1/2-20
Mounting Style Description
End Lug
Bore Code
B10
Mounting Style Code
20
Seal Type Code
1
Base Wt.
2.4 lb
Weight
10.2 LB
We're here for you
with Service Centers across the country - We have your back