Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/8
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
17
Port Type
NPTF
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Bore Code
B10
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Cushions
Noncushioned
Weight per Inch
0.65 lb
Rod Material
Aluminum
Rod Diameter
5/8 in
Mounting Style
MS7
End Type
Single Rod
Series
Econo-Ram II™
Rod End Thread
7/16-20
Seal Type Code
1
Actuator Material
Aluminum
Rod End Style Code
2
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Base Wt.
2.4 lb
Mounting Style Description
End Lug
Weight
3.7 LB
We're here for you
with Service Centers across the country - We have your back