Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
B10
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Weight per Inch
0.65 lb
Cylinder Bore Size
2 in
Rod End Thread
1/2-20
Actuator Material
Aluminum
Magnetic Piston
No
Rod End Style
Male, Intermediate
End Type
Single Rod
Port Size
3/8
Mounting Style Code
16
Cylinder Material
Aluminum
Seal Material
Buna-N
Rod Material
Aluminum
Series
Econo-Ram II™
Mounting Style
MS4
Mounting Style Description
Side Tapped
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod End Style Code
4
Seal Design
Buna-N Rubber
Cushions
Cushioned, Both Ends
Seal Type Code
1
Lube Specification
Non Lube Design
Base Wt.
2.4 lb
Cylinder Style
Tie Rod, NFPA
Weight
7.6 LB
We're here for you
with Service Centers across the country - We have your back