Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Base Wt.
2.4 lb
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Seal Design
Buna-N Rubber
Weight per Inch
0.65 lb
Rod End Thread
7/16-20
Mounting Style Code
16
Cylinder Bore Size
2 in
End Type
Single Rod
Mounting Style
MS4
Port Size
3/8
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Seal Type Code
1
Bore Code
B10
Series
Econo-Ram II™
Rod Material
Aluminum
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Seal Material
Buna-N
Rod Diameter
5/8 in
Port Type
NPTF
Rod End Style Code
2
Weight
8.25 LB
We're here for you
with Service Centers across the country - We have your back