Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Rod End Style
Male, Small
Cylinder Material
Aluminum
Mounting Style Code
16
Bumpers
w/o Bumpers
Port Size
3/8
Cushions
Cushioned, Both Ends
Cylinder Bore Size
2 in
Rod End Style Code
2
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Mounting Style Description
Side Tapped
Seal Material
Buna-N
Mounting Style
MS4
Seal Type Code
1
Series
Econo-Ram II™
Bore Code
B10
Rod Diameter
5/8 in
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Lube Specification
Non Lube Design
Base Wt.
2.4 lb
Weight per Inch
0.65 lb
Actuator Material
Aluminum
Weight
28.08 LB
We're here for you
with Service Centers across the country - We have your back