Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Port Size
3/8
Port Type
NPTF
Rod End Thread
7/16-20
Mounting Style
MS4
Rod Diameter
5/8 in
Actuator Material
Aluminum
Base Wt.
2.4 lb
Magnetic Piston
No
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Weight per Inch
0.65 lb
Mounting Style Description
Side Tapped
End Type
Single Rod
Mounting Style Code
16
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Bore Code
B10
Series
Econo-Ram II™
Rod Material
Aluminum
Seal Material
Buna-N
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Cylinder Bore Size
2 in
Seal Type Code
1
Weight
27.1 LB
We're here for you
with Service Centers across the country - We have your back