Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Bore Code
B10
Rod Material
Aluminum
Rod Diameter
5/8 in
End Type
Single Rod
Seal Design
Buna-N Rubber
Mounting Style
MS4
Seal Type Code
1
Cylinder Bore Size
2 in
Rod End Style
Male, Small
Series
Econo-Ram II™
Rod End Thread
7/16-20
Mounting Style Code
16
Rod End Style Code
2
Cylinder Material
Aluminum
Mounting Style Description
Side Tapped
Port Type
NPTF
Seal Material
Buna-N
Port Size
3/8
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Base Wt.
2.4 lb
Weight per Inch
0.65 lb
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Weight
18.0 LB
We're here for you
with Service Centers across the country - We have your back