Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Bumpers
w/o Bumpers
Seal Material
Buna-N
Actuator Material
Aluminum
Port Type
NPTF
Base Wt.
2.4 lb
Rod End Thread
7/16-20
Mounting Style Description
Side Tapped
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Magnetic Piston
No
Rod Diameter
5/8 in
Mounting Style
MS4
Mounting Style Code
16
Cylinder Bore Size
2 in
Lube Specification
Non Lube Design
Seal Type Code
1
Weight per Inch
0.65 lb
Cylinder Material
Aluminum
End Type
Single Rod
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Bore Code
B10
Weight
4.03 LB
We're here for you
with Service Centers across the country - We have your back