Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Cushions
Cushioned, Both Ends
Seal Type Code
1
Rod Diameter
5/8 in
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Mounting Style Code
16
Bore Code
B10
Rod End Style
Male, Small
Magnetic Piston
No
Seal Material
Buna-N
Rod Material
Aluminum
Cylinder Bore Size
2 in
Port Size
3/8
Rod End Thread
7/16-20
Mounting Style
MS4
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Mounting Style Description
Side Tapped
End Type
Single Rod
Weight per Inch
0.65 lb
Series
Econo-Ram II™
Port Type
NPTF
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Base Wt.
2.4 lb
Weight
14.1 LB
We're here for you
with Service Centers across the country - We have your back