Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Port Size
3/8
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
End Type
Single Rod
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Port Type
NPTF
Base Wt.
2.4 lb
Lube Specification
Non Lube Design
Mounting Style Description
Side Tapped
Actuator Material
Aluminum
Mounting Style
MS4
Mounting Style Code
16
Rod Diameter
5/8 in
Rod End Style Code
2
Seal Material
Buna-N
Rod End Style
Male, Small
Weight per Inch
0.65 lb
Seal Type Code
1
Weight
11.5 LB
We're here for you
with Service Centers across the country - We have your back