Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bore Code
B10
Weight per Inch
0.65 lb
Series
Econo-Ram II™
Seal Material
Buna-N
Mounting Style Description
Side Tapped
End Type
Single Rod
Lube Specification
Non Lube Design
Cushions
Noncushioned
Cylinder Style
Tie Rod, NFPA
Origin
Aluminum NFPA
Rod End Style
Male, Small
Base Wt.
2.4 lb
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Port Size
3/8
Magnetic Piston
No
Actuator Material
Aluminum
Rod Material
Aluminum
Mounting Style Code
13
Seal Type Code
1
Cylinder Bore Size
2 in
Port Type
NPTF
Rod End Thread
7/16-20
Mounting Style
MS4
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back