Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Piston features nylon wear band for longer life
Bore Code
B10
Magnetic Piston
No
Port Type
NPTF
Rod End Style Code
2
Rod Material
Aluminum
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Description
Side Lug
Cylinder Style
Tie Rod, NFPA
Rod Diameter
5/8 in
Seal Type Code
1
Seal Design
Buna-N Rubber
Base Wt.
2.4 lb
Weight per Inch
0.15 lb
End Type
Single Rod
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MS2
Bumpers
w/o Bumpers
Mounting Style Code
08
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Series
Econo-Ram II™
Port Size
3/8
Rod End Style
Male, Small
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Weight
3.45 LB
We're here for you
with Service Centers across the country - We have your back