Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Lube Specification
Non Lube Design
Mounting Style
MS2
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Cylinder Material
Aluminum
Seal Material
Buna-N
Mounting Style Code
08
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Port Type
NPTF
Magnetic Piston
No
Port Size
3/8
Weight per Inch
0.15 lb
End Type
Single Rod
Bore Code
B10
Bumpers
w/o Bumpers
Mounting Style Description
Side Lug
Seal Type Code
1
Cylinder Bore Size
2 in
Rod Diameter
5/8 in
Base Wt.
2.4 lb
Rod End Thread
7/16-20
Rod End Style
Male, Small
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Weight
3.22 LB
We're here for you
with Service Centers across the country - We have your back