Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Mounting Style Code
08
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Seal Type Code
1
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Seal Material
Buna-N
Base Wt.
2.4 lb
Bore Code
B10
Weight per Inch
0.15 lb
Rod End Style Code
2
Rod Material
Aluminum
Cylinder Material
Aluminum
Magnetic Piston
No
Actuator Material
Aluminum
Port Type
NPTF
Cylinder Bore Size
2 in
End Type
Single Rod
Mounting Style
MS2
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Mounting Style Description
Side Lug
Series
Econo-Ram II™
Rod Diameter
5/8 in
Rod End Thread
7/16-20
Weight
4.95 LB
We're here for you
with Service Centers across the country - We have your back