Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod Material
Aluminum
Port Size
3/8
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Seal Type Code
1
Rod End Thread
7/16-20
Actuator Material
Aluminum
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Bore Code
B10
Mounting Style Code
08
Base Wt.
2.4 lb
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Mounting Style
MS2
Weight per Inch
0.15 lb
Magnetic Piston
No
Mounting Style Description
Side Lug
Port Type
NPTF
End Type
Single Rod
Cylinder Bore Size
2 in
Weight
2.59 LB
We're here for you
with Service Centers across the country - We have your back