Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2 in
Base Wt.
2.4 lb
Weight per Inch
0.15 lb
Bore Code
B10
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Rod Material
Aluminum
Rod Diameter
5/8 in
Cylinder Material
Aluminum
Port Type
NPTF
Magnetic Piston
No
Mounting Style Code
05
Rod End Style
Male, Small
Seal Type Code
1
Rod End Style Code
2
Cushions
Noncushioned
Port Size
3/8
End Type
Single Rod
Mounting Style
MS2
Mounting Style Description
Side Lug
Rod End Thread
7/16-20
Weight
4.95 LB
We're here for you
with Service Centers across the country - We have your back