Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
2 in
Mounting Style Code
05
Weight per Inch
0.15 lb
Series
Econo-Ram II™
Actuator Material
Aluminum
Rod End Thread
7/16-20
Mounting Style
MS2
Cushions
Noncushioned
Base Wt.
2.4 lb
Magnetic Piston
No
Port Size
3/8
Seal Type Code
1
Rod End Style
Male, Small
Mounting Style Description
Side Lug
End Type
Single Rod
Lube Specification
Non Lube Design
Bore Code
B10
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod Diameter
5/8 in
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Seal Material
Buna-N
Weight
2.51 LB
We're here for you
with Service Centers across the country - We have your back