Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
End Type
Single Rod
Lube Specification
Non Lube Design
Port Size
3/8
Rod End Style
Female, Short
Seal Type Code
1
Rod End Style Code
3
Bore Code
B10
Mounting Style Description
Side End Angle
Mounting Style
MS1
Port Type
NPTF
Mounting Style Code
01
Rod Diameter
5/8 in
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Base Wt.
2.4 lb
Actuator Material
Aluminum
Seal Material
Buna-N
Cylinder Bore Size
2 in
Rod End Thread
7/16-20
Series
Econo-Ram II™
Cushions
Noncushioned
Cylinder Material
Aluminum
Weight per Inch
0.65 lb
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Weight
4.35 LB
We're here for you
with Service Centers across the country - We have your back