Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Cylinder Bore Size
1.5 in
Rod End Style
Male, Intermediate
Lube Specification
Non Lube Design
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Cap End
Mounting Style Description
Cap Detachable Clevis
Bore Code
A11
Rod End Thread
7/8-14
Magnetic Piston
No
Weight per Inch
0.2 lb
Cylinder Material
Aluminum
Mounting Style
MP2
Seal Material
Buna-N
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Mounting Style Code
87
Seal Type Code
1
Port Size
3/8
Rod Material
Aluminum
End Type
Single Rod
Rod End Style Code
4
Base Wt.
2 lb
Port Type
NPTF
Weight
2.6 LB
We're here for you
with Service Centers across the country - We have your back