Skip to content Skip to navigation menu
Parker/Schrader BellowsFW2A11852BX02.5

FW2A11852BX02.5

Econo-Ram II™ Series Medium-Duty NFPA Cylinder
Item #102914786
  • Econo-Ram II Series Air Cylinder
  • 1 1/2" Bore x 2 1/2" Stroke
  • Cap Detachable Clevis (MP2)
  • 1" Rod
  • 3/4-16 Small Male Rod Thread
  • 3/8 NPTF Port
  • Non-Cushioned
  • Buna-N Rubber Seals
  • Bumpers on Both Ends
+ Show More + Show Less
Parker/Schrader BellowsFW2A11852BX02.5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Econo-Ram II Series Air Cylinder
  • 1 1/2" Bore x 2 1/2" Stroke
  • Cap Detachable Clevis (MP2)
  • 1" Rod
  • 3/4-16 Small Male Rod Thread

description

  • Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.

applications

  • Packaging equipment
  • Conveyor systems

features

  • Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
  • Anodized heads and caps for maximum corrosion resistance
  • Piston rod lipseal/wiper self-compensating for zero leakage
  • Piston features nylon wear band for longer life
  • Hard chrome-plated piston rod
  • Removable rod gland
Mounting Style Code 85
Bore Code A11
Rod Material Aluminum
Magnetic Piston No
Cylinder Style Tie Rod, NFPA
Seal Design Buna-N Rubber
Rod Diameter 1 in
Port Location 12 O'clock on Each End (Standard)
Seal Material Buna-N
Cylinder Material Aluminum
Port Size 3/8
Mounting Style MP2
Port Type NPTF
Base Wt. 2 lb
Series Econo-Ram II™
Mounting Style Description Cap Detachable Clevis
Rod End Thread 3/4-16
Rod End Style Male, Small
Actuator Material Aluminum
Rod End Style Code 2
Bumpers Bumpers on Both Ends
Weight per Inch 0.2 lb
Lube Specification Non Lube Design
Seal Type Code B
Cushions Noncushioned
Cylinder Bore Size 1.5 in
End Type Single Rod
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison