Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
85
Port Size
3/8
Bore Code
A11
Mounting Style
MP2
Base Wt.
2 lb
Bumpers
w/o Bumpers
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™
Seal Material
Buna-N
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Rod End Style
Male, Small
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Rod Material
Aluminum
Port Type
NPTF
Actuator Material
Aluminum
Weight per Inch
0.2 lb
Cylinder Bore Size
1.5 in
Rod End Style Code
2
Rod End Thread
3/4-16
Seal Type Code
1
Rod Diameter
1 in
Magnetic Piston
No
Weight
2.4 LB
We're here for you
with Service Centers across the country - We have your back