Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Cylinder Material
Aluminum
End Type
Single Rod
Rod End Style Code
2
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cylinder Bore Size
1.5 in
Port Size
3/8
Mounting Style
MF1
Magnetic Piston
No
Bore Code
A11
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Mounting Style Description
Head Rectangular Flange
Rod End Thread
3/4-16
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod End Style
Male, Small
Weight per Inch
0.51 lb
Port Type
NPTF
Seal Type Code
1
Mounting Style Code
21
Bumpers
w/o Bumpers
Base Wt.
2 lb
Weight
3.53 LB
We're here for you
with Service Centers across the country - We have your back