Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Base Wt.
2 lb
Mounting Style Description
Side Lug
Bore Code
A11
Rod End Thread
3/4-16
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Cushions
Noncushioned
Rod End Style Code
2
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Rod Diameter
1 in
Bumpers
w/o Bumpers
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Mounting Style Code
05
Magnetic Piston
No
Seal Design
Buna-N Rubber
Port Type
NPTF
Actuator Material
Aluminum
Weight per Inch
0.15 lb
Cylinder Bore Size
1.5 in
Rod Material
Aluminum
Mounting Style
MS2
Port Size
3/8
Weight
2.3 LB
We're here for you
with Service Centers across the country - We have your back