Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Rod End Style Code
2
Rod End Style
Male, Small
Mounting Style Code
T4
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Base Wt.
1.73 lb
End Type
Single Rod
Rod Material
Aluminum
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Cylinder Bore Size
1.5 in
Weight per Inch
0.36 lb
Bumpers
w/o Bumpers
Bore Code
A10
Port Size
3/8
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style
MS4 - MX5
Rod End Thread
7/16-20
Seal Type Code
1
Actuator Material
Aluminum
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Port Type
NPTF
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back