Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
5/8 in
End Type
Single Rod
Cylinder Bore Size
1.5 in
Base Wt.
1.73 lb
Seal Type Code
1
Port Type
NPTF
Port Size
3/8
Rod End Thread
7/16-20
Cylinder Material
Aluminum
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Mounting Style
MS4 - MX5
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
0.36 lb
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Rod Material
Aluminum
Magnetic Piston
No
Bore Code
A10
Lube Specification
Non Lube Design
Mounting Style Code
T4
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back