Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Mounting Style Code
T4
Rod End Style Code
2
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Bore Code
A10
Magnetic Piston
No
Rod Diameter
5/8 in
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Rod End Thread
7/16-20
Rod Material
Aluminum
Base Wt.
1.73 lb
Seal Type Code
1
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Port Type
NPTF
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Weight per Inch
0.36 lb
Port Size
3/8
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Seal Material
Buna-N
Series
Econo-Ram II™
Mounting Style
MS4 - MX5
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back