Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
1.5 in
Rod Diameter
5/8 in
Port Size
3/8
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod Material
Aluminum
Port Type
NPTF
Magnetic Piston
No
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Thread
7/16-20
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
End Type
Single Rod
Rod End Style
Male, Small
Seal Type Code
1
Bore Code
A10
Series
Econo-Ram II™
Mounting Style
MS4 - MX5
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Weight per Inch
0.36 lb
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Mounting Style Code
T4
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Rod End Style Code
2
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back